Aigner Bin Buddy BB-13 Adhesive Label Holder (Top/Bottom) 1" x 3" for Bins, Pack of 25
|
Questions & Answers (0)
Product Description
Bin buddy's™ Label holder strips, 1" X 3", Clear front, White Background, low profile, self adhesive backing, Top/Bottom Loading Design, Bar Code Compatible, Can cut to final length with scissors. For Use with Bins. 25 strips/pkg. 3"L x 1"H Overall Dimensions.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
Product Details
| Style | Self Adhesive |
| Type | Tri-Dex |
| Package Quantity | 25 |
| Description | Top Load |
| Color | White |
| Manufacturers Part Number | BB13 |
| Accessory Type | Label and Holder |
| For Use With | Bins |
| Brand | Aigner |