3M™ Disc Pad Holder 922 2" - 1/4 Shank - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Scotch-Brite™ Disc Pad to be used with Scotch-Brite surface conditioning discs, including SC-DH, SE-DH
3M™ Disc Pad Holders have a center hole with internal threadschoose the thread size that matches the external thread size of your right angle grinder. T-shaped hooks securely hold a surface conditioning disc and provide quick and easy disc attachment, removal, and re-attachment. The hook-and-loop feature enables the disc to be used and re-used for the extent of the abrasive life. Discs are sold separately. Our Scotch-Brite™ surface conditioning discs and light grinding/blending products (sold separately) deburr, clean, blend, and finish a wide variety of materials. Using surface conditioning products with a 3M disc pad holder generates finishes suitable for paint.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
3M™ Disc Pad Holders have a center hole with internal threadschoose the thread size that matches the external thread size of your right angle grinder. T-shaped hooks securely hold a surface conditioning disc and provide quick and easy disc attachment, removal, and re-attachment. The hook-and-loop feature enables the disc to be used and re-used for the extent of the abrasive life. Discs are sold separately. Our Scotch-Brite™ surface conditioning discs and light grinding/blending products (sold separately) deburr, clean, blend, and finish a wide variety of materials. Using surface conditioning products with a 3M disc pad holder generates finishes suitable for paint.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$235.00 Sold in packages of 10 / $23.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Size | 1/4 in |
| Thickness | 1/8 in |
| Diameter | 2 in |
Product Details
| Max RPM | 23000 rpm |
| Front Color Family | Black |
| Color | Black |
| Series | 922 |
| Form Type | Fabricated |
| Tool Compatibility | Die Grinders, Disc Sanders |
| Density Rating | Firm |
| Description | Disc Pad Holder 2" - 1/4 Shank |
| Manufacturers Part Number | 7000045864 |
| Product Type | Backup Pads, Disc |
| Attachment Type | Hook and Loop |
| Brand | Scotch-Brite |