Take 15% off your entire order!

Offer applied at checkout

+

North by Honeywell, 7700 Series Half Mask Respirators, Medium

North by Honeywell, 7700 Series Half Mask Respirators, Medium

Item #: WBB311709

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • M
  • S

M

Frequently Purchased Together

  • Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

    $12.75

  • Allegro 2000 Respirator Storage Bag with Zipper, 14" x 16"

    $6.00

  • North® Combination Gas and Vapor Cartridges, 75SCP100L, 2/Pk

    $34.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

7700 SERIES SILICONE HALF MASK RESPIRATOR MEDIUM

The benchmark in half masks. Made from 100% medical grade silicone, the wide sealing area provides exceptional fit and comfort. Cradle suspension features woven straps that provide for maximum mobility without sacrificing support. Easily converts to PAPR or supplied air. Dual cartridge connectors. Cartridges sold seperately.
br>

Product Specifications

  • LENGTH INCHES1
  • WIDTH INCHES0.640
  • HEIGHT INCHES1
  • COLORBlack
  • ASSEMBLYAssembled
  • BRANDNorth Safety®
  • DESCRIPTIONHalf Mask Respirator
  • MANUFACTURERS PART NUMBER770030M
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPEHalf Mask
  • WEIGHT LBS0.64
  • APPLICATIONChemical, Government, Manufacturing, Steel & Metals
  • FOR USE WITHNorth Safety Cartridges And Filters
  • HEAD HARNESS MATERIALNylon, Elastic
  • FACEPIECE MATERIALSilicone
  • RESPIRATOR CARTRIDGE TYPE INCLUDED--
  • CARTRIDGES INCLUDEDNo
  • APPROVALS OR CERTIFICATIONSNIOSH Approved
  • RESPIRATOR CONNECTION TYPEThreaded
  • DISPOSABLE/REUSABLEReusable
  • SERIES7700
  • HALF MASK SUSPENSION TYPE4 pt.
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MELANIE

    Date: July 17, 2020

    Highly recommended!
    Your review:
    i like the style, good quality, breathable and affordable.....Global Industrial has great customer service and ships fast!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
North by Honeywell, 7700 Series Half Mask Respirators, Medium

North by Honeywell, 7700 Series Half Mask Respirators, Medium

Item #: WBB311709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    North by Honeywell, 7700 Series Half Mask Respirators, Medium
    North by Honeywell, 7700 Series Half Mask Respirators, Medium
    North by Honeywell, 7700 Series Half Mask Respirators, Medium
    North by Honeywell, 7700 Series Half Mask Respirators, Medium
    North by Honeywell, 7700 Series Half Mask Respirators, Medium
    North by Honeywell, 7700 Series Half Mask Respirators, Medium
    North by Honeywell, 7700 Series Half Mask Respirators, Medium
    North by Honeywell, 7700 Series Half Mask Respirators, Medium
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant