Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB3136527

MPN #: 10218528

MSA Advantage® 900 Elastomeric Half Mask Respirator, Medium, Blue

Product Description
The MSA Advantage® 900 Elastomeric half-mask respirator provides healthcare professionals, essential workers and first responders a secure protection solution. The Advantage® 900 is also the first elastomeric respirator to be approved with both a speaking diaphragm and no exhalation valve, thereby providing enhanced communication and filtration of exhaled breath to help achieve source control. Elastomeric respirators are a cost-effective and eco-friendly alternative over filtering facepiece respirators.

Features :
  • Elastomeric respirators are designed for repeated cleaning and decontamination resuting in dramatic cost savings over filtering facepiece respirators.
  • The included mechanical speaking diaphragm allows for improved communication among essential workers, patients and the public.
  • The Advantage® 900 does not have an exhalation valve which allows for filtration of exhaled air, thereby providing a means of source control and use in a sterile field environment.
  • Reuse and cleaning capability make the Advantage® 900 respirator a more eco-friendly alternative by removing single use disposable alternatives from the waste stream.
  • Overmolded MultiFlex nose cup provides stability and on the user's face and while maintaining a secure fit.
  • Anthrocurve facepiece design maximizes fit and comfort and reduces potential leak points


PRICE
$65.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
SizeM

Product Details

Assembly RequiredNo
TypeElastomeric Half-Mask Respirator
SeriesAdvantage 900
For Use WithAdvantage Cartridges
Facepiece MaterialElastomeric
MaterialPolymer
DescriptionAdvantage 900 Elastomeric Half-Mask Respirator
Package Quantity1
Manufacturers Part Number10218528
Respirator Connection TypeBayonet
Head Harness MaterialPlastic
Cartridges IncludedNo
Disposable/ReusableReusable
BrandMSA Safety

Compliance & Certifications

CertificationsNIOSH Approved