Take 15% off your entire order!

Offer applied at checkout

8" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

8" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

Item #: WBB335745

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Black

Black

$16.00 ea.

Price: $32.00 / Pkg of 2

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8" Black Ball Bungee (50 Pack) Don't settle for normal underachieving ball bungies. Our Premium Ball Bungies are perfect for almost any situation and have over 1000 uses. Cord is 5 mm. thick and stretches to roughly double its size.

Product Specifications

  • LENGTH INCHES8
  • BRANDHarpster of Philipsburg
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • PACKAGE QUANTITY50
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPBall Bungee
  • THICKNESS MIL5
  • TYPEBall Bungie
  • WEIGHT LBS0.30
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: HARRY

    Date: July 09, 2020

    Ball Bungie
    Your review:
    Great product + service.
  • Reviewer: TERRANCE

    Date: June 24, 2020

    Overall pleased.
    Your review:
    We used all the time and they serve there purpose for us.
  • Reviewer: Anonymous

    Date: September 16, 2013

    Bungee Ball
    Your review:
    great service
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

8" Premium Black Ball Bungie - Package of 50 - Pkg Qty 2

Item #: WBB335745

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant