Pilot® Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black Ink/Barrel, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Bold tip delivers rich, vividly colored ink and precise, clean lines every time. Retractable design with unique liquid ink formula. Patented Precision Point Technology for smooth writing. Latex-free rubber grip with traction pockets. Airplane safe system.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Rollerball Pen |
| Point Type | Bold |
| Description | Precise V10 RT Rollerball Pen |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | 13450 |
| Retractable | Yes |
| Barrel Color Family | Silver |
| Tip Type | Precision-Point Needle |
| Ink Color Family | Black |
| Brand | Pilot |