Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB2210298

MPN #: SLCLSSK

Snap-Loc E-Track Single Ladder Strap Safety Tie-Down Anchor Kit

Product Description
The Snap-Loc E-Track Single Ladder Strap Safety Kit System is the easiest, fastest and safest way to secure ladders to trees, poles and more greatly improving your safety and confidence! Also for use on pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

  • SAFER: Helps prevent ladders from falling to greatly improve safety and user confidence when in use for trees, poles, warehouses and more (not certified or recommended for fire departments).
  • VERSITILE SOLUTIONS: Ties-Down ladders on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Coordinates with Snap-Loc E-Track System and fits industry standard E-Track accessories.
  • EASIER: Spring loaded lever quickly connects E-Straps to Snap-Loc E-Track Singles. Simply adjust strap length with cam buckle cinch. Very easy install and long lasting solution.
  • MADE IN USA BUILT TO LAST: USA heavy duty 10 gauge steel zinc plated to resist contaminants/weather. Long 8' USA polyester strap, quick adjust cam, 18" fixed end, hook/loop storage fastener.
  • SPECIFICATIONS: 3,000 lb break 1,000 lb WLL. 5-3/4 x 1 x 1/2" holes 5"-o.c. Zinc plated hardware with 5/16 x 3/4" Carriage bolts. See other Snap-Loc items for more straps and accessories.
    • PRICE
      $32.99

      1
      1
      Ships within 1 Business Day
      Add or Change Zip Code(s)
      Easy online or call-in returns. Read return policy

      Weights & Dimensions

      Length5 ft
      Width2 in
      Height1/2 in
      Weight2 lbs
      Ultimate Load Strength Weight Capacity3000 lbs
      Working Load Weight Limit Range501 to 1000 lbs
      Ultimate Load Strength Capacity Range1501 to 3000 lbs
      Working Load Weight Limit1000 lbs

      Product Details

      TypeSingle Ladder Strap Safety Tie-Down Anchor Kit
      ColorSilver
      End FittingE-Fitting
      MaterialPolyester, Steel
      DescriptionLadder Safety Strap Pack
      Package Quantity(1) E-Strap w/Cam 2"x5', (2) Snap-Locs, (4) Bolts, (4) Washers, (4) Nuts
      Manufacturers Part NumberSLCLSSK
      BrandSnap-Loc