Take 15% off your entire order!

Offer applied at checkout

+

6" L Row Spacer

6" L Row Spacer

Item #: WB796353

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.20

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $8.20 ea.
  • Buy 2-5 $8.00 ea.
  • Buy 6+ $7.80 ea.

Quantity

Customers Also Viewed

TEAR DROP PALLET RACK
Rigid Row Spacer

This rigid row spacer is used to connect and space rack back-to-back for added stability.

Product Specifications

  • COLOR FINISHGalvanized
  • DESCRIPTION6" Row Spacer
  • MODEL796353
  • ASSEMBLYAssembled
  • BRANDInterlake Mecalux
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERIA501S00600Z
  • Base Model Number796353
  • ACCESSORY LENGTH INCHES6
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Worked well for our needs
    Your review:
    Item RC1796353 worked well for our needs.
Product Q & A

There are no questions for this product.

Accessories
8" L Row Spacer

$9.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" L Row Spacer

6" L Row Spacer

Item #: WB796353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    6" L Row Spacer
    6" L Row Spacer
    6" L Row Spacer
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant