Steel King® SK3000® Structural Channel Pallet Rack - 12" Row Spacer - For 3"W Frame
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK3000® Structural Channel Pallet Rack - 12" Row Spacer - For 3" Upright Frame - RSC3G012PB
This 12" long row spacer is constructed of high strength steel for long lasting durability. Connects and spaces pallet racks with back to back connection for stability. Blue Finish.
This 12" long row spacer is constructed of high strength steel for long lasting durability. Connects and spaces pallet racks with back to back connection for stability. Blue Finish.
PRICE
$20.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Size | 12 x 3 x 2 in |
Product Details
| Assembly Required | No |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Series | SK3000® |
| Manufacturers Part Number | RSC3G012PB |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |