take 10% off our everday low prices!

Offer applied at final checkout

Auger Style Earth Anchor 5/8" x 48" x 6"

Auger Style Earth Anchor 5/8" x 48" x 6"

Item #: WBB354306

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Auger Style Earth Anchor 5/8" x 48" x 6"

Ground gripping auger style earth anchors keep things grounded! Anchor almost anything!

• These eye anchors are strong, yet easy to use.
• Instant holding power.
• Reusable.
• 6,000lb Holding Strength

Product Specifications

  • LENGTH INCHES48
  • LENGTH FEET48"
  • WIDTH INCHES5/8
  • WIDTH FEET5/8"
  • HEIGHT INCHES6
  • HEIGHT FEET6"
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDClearSpan™
  • CONSTRUCTIONSteel
  • FOR USE WITHAll Canopies and Tents
  • LIMITED WARRANTY1 year
  • MANUFACTURERS PART NUMBERCC6220
  • PACKAGE QUANTITY1
  • TYPEAnchor
  • WEIGHT LBS5.50
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: harry

    Date: December 26, 2014

    easy to use
    Your review:
    these Anchors are easy to use , i used a large pipewrench to screw them into the ground
    Pros:
    work great
    Cons:
    should have bought more when i ordered
  • Reviewer: DUMITRU NELU DIRDALA

    Date: January 22, 2013

    EARTH ANCHOR
    Your review:
    ***** FOR QUALITY ***** FOR FAST SHIPPING ***** FOR PRICE ! THANKS
  • Reviewer: Peter

    Date: May 08, 2012

    Good hardware for the money
    Your review:
    Wanted a means to secure a picnic table in a public site. This anchor will do the job well, and the price was quite reasonable. Unfortunately shipping doubled the cost.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Auger Style Earth Anchor 1/2" x 30" x 4"

Item #: WBB354306

(4)

Usually ships in 13 to 16 days

$14.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Auger Style Earth Anchor 5/8" x 48" x 6"

Auger Style Earth Anchor 5/8" x 48" x 6"

Item #: WBB354306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top