take 10% off our everday low prices!

Offer applied at final checkout

Quantum Super Tuff Euro Drawer QED603 - 5-9/16"W X 23-7/8"D X 4-5/8"H Gray - Pkg Qty 12

Quantum Super Tuff Euro Drawer QED603 - 5-9/16"W X 23-7/8"D X 4-5/8"H Gray - Pkg Qty 12

Item #: WBB382105

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Red
  • Yellow
  • Blue

Gray

$7.20 ea.

Price: $86.40 / Pkg of 12

Save $4.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Euro Drawer 5-9/16"W x 23-7/8"D x 4-5/8"H Gray

Super Tuff Drawers are designed for efficient organization of heavy parts, supplies, tools or Equipment. Molded from a virgin grade high-impact polystyrene, with 12 gauge wall thickness, they are virtually unbreakable. FDA Compliant Resin & Colorant. Bins are waterproof as well as oil and chemical resistant. Smooth front curved pull handle allows ample room for identification labels or bar codes. 3/4" front handle opening offers convenient gripping. Full-width back ledge ensures spill free use. Optional dividers are full height for extra holding power and prevent mixing of parts. Has a total of 18 divider slots per bin to make a maximum of 19 compartments. Dividers sold separately.

Product Specifications

  • WIDTH INCHES5-9/16
  • DEPTH INCHES23-7/8
  • HEIGHT INCHES4-5/8
  • INSIDE WIDTH INCHES5-1/8
  • INSIDE DEPTH INCHES22-1/2
  • INSIDE HEIGHT INCHES4-3/8
  • CAPACITY LBS60
  • ASSEMBLYAssembled
  • BRANDQuantum
  • COLOR FINISHGray
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERQED603GY
  • PACKAGE QUANTITY12
  • WEIGHT LBS2.1
  • APPROVED/CERTIFIEDFDA
  • MPN_MASTERQED603
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Quantum Super Tuff Euro Drawer QED603 - 5-9/16"W X 23-7/8"D X 4-5/8"H Yellow - Pkg Qty 12

Item #: WBB382105

(1)

Usually ships in 5 to 8 days

$91.08

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Super Tuff Euro Drawer QED603 - 5-9/16"W X 23-7/8"D X 4-5/8"H Gray - Pkg Qty 12

Quantum Super Tuff Euro Drawer QED603 - 5-9/16"W X 23-7/8"D X 4-5/8"H Gray - Pkg Qty 12

Item #: WBB382105

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top