9"W x 15-3/4"D x 7-1/2"H Stackbox - Black
Stackboxes have the same construction as the Stackbins with a solid front. Drop handles on either end make it ideal for transporting materials. Same size Stackboxes can be inter-stacked and are designed to support any weight that can fit in the cube of the container. Constructed of 18 Gauge Spot Welded Steel.
Stackbin® Steel Bin 1-3SX - 9"W x 15-3/4"L x 7-1/2"H Stackbox, Black
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 9 in |
| Height | 7-1/2 in |
| Size (L x W x H) | 15-3/4 x 9 x 7-1/2 in |
| Weight Capacity | 100 lbs |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Stackbox |
| Color | Black |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1-3SX-BK |
| Stack and/or Nest | Stack |
| Brand | Stackbin |