take 10% off our everday low prices!

Offer applied at final checkout

Tempco HD Cartridge Heater HDC00217 3/8"OD 21/2"L 120V 200W 87 Density

Tempco HD Cartridge Heater HDC00217 3/8"OD 21/2"L 120V 200W 87 Density

Item #: WBB382573

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $18.29

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Tempco High-Density Cartridge Heater features a swaged construction suitable for temperatures up to 1,400 degrees F. High-Density Cartridge Heater is UL recognized and CSA certified in many design variations under UL File Number E65652 and CSA File Number 043099.

Product Specifications

  • BRANDTempco
  • LENGTH INCHES2-1/2
  • DIAMETER INCHES 3/8
  • LEAD LENGTH INCHES10
  • TOLERANCE INCHES±.002
  • MAXIMUM TEMPERATURE °F1800
  • VOLTAGE120
  • WATTS HIGH200
  • WATT DENSITY PER SQUARE INCH87
  • DESCRIPTIONCartridge Heater
  • TYPEHigh Density Swaged
  • MANUFACTURER PART NUMBERHDC00217
  • SHEATH CONSTRUCTION321 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Tempco HD Cartridge Heater HDC00070 1/4"OD 4"L 120V 200W 73 Density

Item #: WBB382573

Not Yet Rated

Usually ships in 5 to 8 days

$21.69

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tempco HD Cartridge Heater HDC00217 3/8"OD 21/2"L 120V 200W 87 Density

Tempco HD Cartridge Heater HDC00217 3/8"OD 21/2"L 120V 200W 87 Density

Item #: WBB382573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top