take 10% off our everday low prices!

Offer applied at final checkout

Tempco Channel Strip Heater, CSH00324, 240V, T3, 8"L 500W

Tempco Channel Strip Heater, CSH00324, 240V, T3, 8"L 500W

Item #: WBB382743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Tempco Channel Strip Heater has proven to be extremely efficient and dependable as a heater source for surface heating in hundreds of industrial and commercial applications. The rectangular tube gives full surface contact when used in a milled slot to provide maximum heat transfer area. For surface mounting installations, this heater must be securely clamped along the entire length to a smooth metal surface. When supposed by mounting tabs, the terminal end should be secured firmly. Opposite end should be loose to allow for thermal expansion.

Product Specifications

  • BRANDTempco
  • LENGTH INCHES8
  • WIDTH INCHES1-1/2
  • SLOTTED HOLE LENGTH INCHES1/2
  • SLOTTED HOLE WIDTH INCHES5/16
  • MOUNTING DIMENSION INCHES7
  • MAXIMUM TEMPERATURE °F1200
  • VOLTAGE240
  • WATTS HIGH500
  • WATT DENSITY PER SQUARE INCH34
  • DESCRIPTIONChannel Strip Heater
  • TYPET3 Termination
  • MANUFACTURER PART NUMBERCSH00324
  • SCREW SIZE10 - 32
  • SHEATH CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Tempco Channel Strip Heater, CSH00171, 240V, T3, 8"L 250W

Item #: WBB382743

Not Yet Rated

Usually ships in 5 to 8 days

$28.59

Close

4 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tempco Channel Strip Heater, CSH00324, 240V, T3, 8"L 500W

Tempco Channel Strip Heater, CSH00324, 240V, T3, 8"L 500W

Item #: WBB382743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top