take 10% off our everday low prices!

Offer applied at final checkout

Food Prep Tables SPED72 Elite Series Cutting Top w/ Drawers, 72"W - SPED72HC-10C-4

Food Prep Tables SPED72 Elite Series Cutting Top w/ Drawers, 72"W - SPED72HC-10C-4

Item #: WBB383897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13,467.00 up to 57% OFF

Price: $5,732.91

$955.49 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,732.91 or save 5% on purchase.

Quantity

Customers Also Viewed

SPED72 ELITE SERIES - CUTTING TOP WITH DRAWERS Larger 17" wide cutting board prep table. Features enhanced refrigeration system. Improved airflow for less temperature gradient and uniform temperature distribution throughout the cabinet. Pans are cooled from the bottom, eliminating the necessity of air blanket. Airflow assures that product in open containers is kept below 41°F and above freezing. This translates into increased product shelf life, higher quality food, better food appearance, fresher product and a reduction of bacteria build-up to combat foodborne illnesses. CABINET CONSTRUCTION Exterior construction includes heavy-duty stainless steel finish on front, sides, top, drawers and grille. Removable hoods and insulated lid assemblies are made of matching stainless steel. Cabinet back and bottom are constructed of galvanized steel. Interior liner is made of anodized aluminum for superior resistance to corrosion. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own weight. Hinges also allow doors to stay open 120° and permit easy door removal for service and cleaning if required. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Drawer frames are constructed of heavy-duty stainless steel and are supported on heavy-duty telescoping drawer slides for maximum support of stored food products. The drawer slides have a locking mechanism that prevents the drawers from being inadvertently pulled off the cabinets. Upper pull-out drawers accommodate 6" deep pans. Lower pull-out drawers accommodate two 4" deep pans. Heavy-duty pan divider supports are supplied. Foodservice pans for drawers are not included. Snap-type vinyl magnetic gasket is attached to each drawer for positive seal. Top drawer extends 17 3/4" (when opened) and bottom drawer extends 15 3/4" (when opened). Cabinet insulation is CFC and HCFC-free foamed-in-place polyurethane of two-inch minimum thickness. Six-inch casters, 2 with brakes, are standard. Legs are available as an option. Cutting board supplied with cabinet is 17" wide constructed of high-density white polyethylene plastic. It is readily removable for cleaning. Pans furnished for top are 4" deep and made of polycarbonate plastic. REFRIGERATION More robust refrigeration system provides added capacity and efficiency. Systems are designed using CFC and HCFC-free R134a refrigerant. Recirculated, forced air from evaporator is moved under pans, which are recessed 2" from top of cabinet. Forced air over the condenser is drawn through grille under bottom drawer as well as the back and bottom of cabinet. Automatic condensate evaporator is provided to eliminate the need of floor drains.

Product Specifications

  • BRANDBeverage Air
  • MANUFACTURER PART NUMBERSPED72HC-10C-4
  • DESCRIPTIONBeverage-Air SPED72-10C-4 72 Inches Refrigerated Salad / Sandwich Prep Table wi
  • SERIESHorizon
  • CAPACITY CUBIC FEET21.5
  • WIDTH INCHES72
  • DEPTH INCHES36
  • HEIGHT INCHES41-11/16 Inches
  • COMPARTMENT WIDTH INCHES48
  • COMPARTMENT DEPTH INCHES28
  • COMPARTMENT HEIGHT INCHES23
  • SHELF QUANTITY1 shelf
  • AMPS12
  • HORSEPOWER3/4
  • DOOR QUANTITY1
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • TYPESolid Door Bar Refrigerator
  • STANDARD PANS 4" DEEP(10) 1/6 Size
  • DRAWER QUANTITY4 drawers
  • WEIGHT LBS.532
  • COLORStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Food Prep Tables SPED72 Elite Series Cutting Top w/ Drawers, 72"W - SPED72HC-10C-2

Item #: WBB383897

Not Yet Rated

Usually ships in 7 to 10 days

$4,827.92

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Food Prep Tables SPED72 Elite Series Cutting Top w/ Drawers, 72"W - SPED72HC-10C-4

Food Prep Tables SPED72 Elite Series Cutting Top w/ Drawers, 72"W - SPED72HC-10C-4

Item #: WBB383897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top