Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




E-Z Lok

Model # :WBB435420

MPN #: 9200

M10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9200

Product Description
Drive tool for use with die cast zinc hex drive inserts for soft wood, fits in standard power drill.

PRICE
$12.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
12.25
Buy 5 units - 9 units
11.75Save $0.50 (4%)
Buy 10+ units
11.50Save $0.75 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM10

Product Details

TypeHex Drive
Country of OriginImport
MaterialSteel
Package Quantity1
DescriptionInstallation Tool
Manufacturers Part Number9200
BrandE-Z Lok