take 10% off our everday low prices!

Offer applied at final checkout

Leviton OSC05-M0W Ceiling Mount Occupancy Sensor, Multi-Technology, Self-Adjusting, White -Min Qty 2

Leviton OSC05-M0W Ceiling Mount Occupancy Sensor, Multi-Technology, Self-Adjusting, White -Min Qty 2

Item #: WBB455402

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton OSC05-M0W Ceiling Mount Occupancy Sensor, Multi-Technology, 180 Degree

The most advanced sensor available. Combines multi-technology with all-digital architecture. Eliminates false triggering. The result is a trouble-free, install and forget solution for lighting control. Multi-technology, 180-degree, 500 sq. ft. coverage, self-adjusting, ceiling mount occupancy sensor, commercial grade, white.
  • Learned and adjusted settings saved in protected memory
  • Select the approximate area needed, units from 500 to 2000 sq. ft. available
  • Annoying false-offs are minimized and lights on at night is eliminated
  • Callbacks for adjustment are eliminated
  • A photocell prevents lights from turning on when the room is adequately lit by natural light

Product Specifications

  • BRANDLeviton®
  • MANUFACTURERS PART NUMBEROSC05-M0W
  • VOLTAGE24VDC
  • MOUNTCeiling
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • SENSORDual Technology
  • PPC24
  • GRADECommercial
  • COLORWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton OSC20-U0W Ceiling Mount Occupancy Sensor, Ultrasonic, Self-Adjusting, White - Min Qty 2

Item #: WBB455402

Not Yet Rated

Usually ships in 3 to 6 days

$122.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton OSC05-M0W Ceiling Mount Occupancy Sensor, Multi-Technology, Self-Adjusting, White -Min Qty 2

Leviton OSC05-M0W Ceiling Mount Occupancy Sensor, Multi-Technology, Self-Adjusting, White -Min Qty 2

Item #: WBB455402

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top