Leviton OSC10-M0W Ceiling Mount Occupancy Sensor, White
Write a Review
|
Questions & Answers (0)
Product Description
Leviton OSC10-M0W Ceiling Mount Occupancy Sensor, White
Leviton Multi-Technology, 360 Degree, 1000 Sq. Ft. Coverage, Self-Adjusting, Ceiling Mount Occupancy Sensor, Commercial Grade, White
Leviton Multi-Technology, 360 Degree, 1000 Sq. Ft. Coverage, Self-Adjusting, Ceiling Mount Occupancy Sensor, Commercial Grade, White
PRICE
$149.95
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Voltage | 24VDC V |
| Mount | Ceiling |
| Color | White |
| Market Class | M05 |
| Manufacturers Part Number | OSC10-M0W |
| Sensor | Dual Technology |
| Grade | Commercial |
| PPC | 24 |
| Brand | Leviton |