Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB455403

MPN #: OSC05-U0W

Leviton OSC05-U0W Ceiling Mount Occupancy Sensor, Ultrasonic, White

Product Description
Leviton OSC05-U0W Ceiling Mount Occupancy Sensor, Ultrasonic, 180 Degree

Microprocessor based, the OSC---U has a self adapting feature that compensates for air flow, giving it excellent immunity to air currents and other interference. Ultrasonic, 180-degree, 500 sq. ft. coverage, self-adjusting, ceiling mount occupancy sensor, commercial grade, white.
  • Installed sensor appears almost invisible
  • Easy ceiling mount, three wire connection (low voltage) and twist-lock sensor attachment
  • All digital circuitry uses a minimum of components
  • The ultrasonic technology provides excellent small motion sensitivity
  • Learned and adjusted settings saved in protected memory are not lost during power outages
PRICE
$129.95

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage24VDC V
MountCeiling
ColorWhite
Manufacturers Part NumberOSC05-U0W
SensorUltrasonic
GradeCommercial
PPC24
BrandLeviton