SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Kraft Water Activated Tape 3" x 600' 5 Mil Tan - Pkg Qty 10

Kraft Water Activated Tape 3" x 600' 5 Mil Tan - Pkg Qty 10

Item #: WB422841

(3)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.90 ea.

Price: $79.00 / Pkg of 10

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $79.00 /pkg.
  • Buy 4+ $75.00 /pkg.

Quantity

Customers Also Viewed

Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Better Packages BP333 PLUS Manual Kraft Tape Dispenser For 1-1/2"-3"W Tape

Better Packages BP333 PLUS Manual Kraft Tape Dispenser For 1-1/2"-3"W Tape

Free Shipping

Holland Hi Tech Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Hi Tech Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Free Shipping

3M™ 6147 Reinforced Water Activated Paper Tape 3" x 450 Yds. 6 Mil Kraft - Pkg Qty 10

3M™ 6147 Reinforced Water Activated Paper Tape 3" x 450 Yds. 6 Mil Kraft - Pkg Qty 10

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8

Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8

Free Shipping

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Light Duty Reinforced Water Activated Kraft Tape 2-3/4" x 450' Tan - Pkg Qty 10

Light Duty Reinforced Water Activated Kraft Tape 2-3/4" x 450' Tan - Pkg Qty 10

Free Shipping

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Free Shipping

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Free Shipping

Shurtape® HP 200 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36

Shurtape® HP 200 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Tan - Pkg Qty 36

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Tan - Pkg Qty 36

Free Shipping

Shurtape® AP 101 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

Shurtape® AP 101 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape

Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape

Free Shipping

Marsh® Manual Kraft Tape Dispenser For 1"-3"W Tape

Marsh® Manual Kraft Tape Dispenser For 1"-3"W Tape

Free Shipping

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 10"W x 8"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 12"L x 10"W x 8"H, Kraft - Pkg Qty 25

Paper Labels w/ "Do Not Stack" Print, 5"L x 3"W, Fluorescent Red & Black, Roll of 500

Paper Labels w/ "Do Not Stack" Print, 5"L x 3"W, Fluorescent Red & Black, Roll of 500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Kraft Paper, 40 lbs., 24"W x 900'L, 1 Roll

Kraft Paper, 40 lbs., 24"W x 900'L, 1 Roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Start International Electric/Battery Tape Dispenser For 1"W Tape, 3 Preset Lengths

Start International Electric/Battery Tape Dispenser For 1"W Tape, 3 Preset Lengths

3M™ Scotch® 373 Machine Length Carton Sealing Tape 3" x 1000 Yds. 2.5 Mil Clear - Pkg Qty 4

3M™ Scotch® 373 Machine Length Carton Sealing Tape 3" x 1000 Yds. 2.5 Mil Clear - Pkg Qty 4

High Grade standard kraft paper carton sealing tape, Non-Reinforced. Water Activated Adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced tape seals boxes with one piece of tape. Economical choice for light duty, light load carton sealing.

Weights & Dimensions

  • Width 3 in
  • Tensile Strength 55-60 lb/in
  • Length 200 yd
  • Up To Box Weight 30 lbs
  • Thickness 5 mil

Product Details

  • Description Water Activated Tape
  • Type Water Activated Tape
  • Brand Holland
  • Package Quantity 10
  • Tape Duty Light
  • Material Kraft Paper
  • Manufacturers Part Number 3"x600' TAN
  • Color Family Tan
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ANNETTE

    Date: August 12, 2021

    Great for art projects
    Your review:
    Purchased to use in my art room with my elementary students creating 3-D letters
  • Reviewer: Paul

    Date: May 26, 2020

    Light Duty non-reinforced tape great for craft work. I double tape for shipping
    Your review:
    This product was fine for my application as I use the tape for craft work not as much for shipping, and it is a light duty non-reinforced tape. However the carton that the manufacturer uses to package the 10 piece tape lot is low strength cardboard, and clearly was broken open in shipment, as the box was taped over with transparent tape. The box weakness also cause all the rolls to be deformed (see photo) due to the fact that the manufacturer does not use “ cores “ in the roll centers. I am making my own reusable core because I have dispenser. I am using a large hose clamp to restore the roundness of the rolls. For dispenser use it it important that the rolls are round or they thump around in the tape magazine.
  • Reviewer: Anonymous

    Date: April 08, 2013

    Shipping tape
    Your review:
    This type of tape is required for "registered mail" packages being shipped through the USPS. It's VERY hard to find. Global has a very reasonable price on the product. But, you'd better need a LOT, as it's only sold by the case. Good stuff. I'm happy.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kraft Water Activated Tape 3" x 600' 5 Mil Tan - Pkg Qty 10

Kraft Water Activated Tape 3" x 600' 5 Mil Tan - Pkg Qty 10

Item #: WB422841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kraft Water Activated Tape 3" x 600' 5 Mil Tan - Pkg Qty 10
    Kraft Water Activated Tape 3" x 600' 5 Mil Tan - Pkg Qty 10
    Kraft Water Activated Tape 3" x 600' 5 Mil Tan - Pkg Qty 10
    Kraft Water Activated Tape 3" x 600' 5 Mil Tan - Pkg Qty 10
    Kraft Water Activated Tape 3" x 600' 5 Mil Tan - Pkg Qty 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant