Take 15% off your entire order!

Offer applied at checkout

1-1/2" Aluminum Male Short Shank Coupling

1-1/2" Aluminum Male Short Shank Coupling

Item #: WBB553155

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.56

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/2" Aluminum Male Short Shank Coupling

For use with hoses handling water and other liquids. Aluminum Male IPT threads. The 3" through 6" male couplings have pin-lugs. Will require clamps to attach to hose.

Product Specifications

  • WIDTH INCHES2-1/4
  • HEIGHT INCHES2-1/4
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONAluminum
  • DESCRIPTIONFemale
  • LENGTH INCHES2-1/4
  • MANUFACTURERS PART NUMBER43074008
  • PACKAGE QUANTITY1
  • SIZE1-1/2
  • WEIGHT LBS0.18
  • COUPLING SIZE1-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Apache 43075500 2" Aluminum Male Short Shank Coupling

Item #: B553156

(1)

Ships same day.

$3.57

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" Aluminum Male Short Shank Coupling

1-1/2" Aluminum Male Short Shank Coupling

Item #: WBB553155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant