For use with hoses handling water and other liquids. Aluminum shanks with brass pin-lug nut. The 3" through 6" male couplings have pin-lugs. Will require clamps to attach to hose. Set includes male and female set.
2" Aluminum Coupling Set Male & Female Short Shank Pair
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$13.50was $18.75
Save $5.25 (28%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 4 in |
| Height | 2-1/2 in |
| Weight | 0.9 lbs |
| Size | 2 |
| Coupling Size | 2" |
Product Details
| Material | Aluminum/Brass Nuts |
| Package Quantity | 1 |
| Description | Coupling Set |
| Color | Gold |
| Manufacturers Part Number | 97438105 |
| Brand | Apache Hose & Belting |