Take 15% off your entire order!

Offer applied at checkout

Apache 43075500 2" Aluminum Male Short Shank Coupling

Apache 43075500 2" Aluminum Male Short Shank Coupling

Item #: WBB553156

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $3.57

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache 43075500 2" Aluminum Male Short Shank Coupling

For use with hoses handling water and other liquids. Aluminum Male IPT threads. The 3" through 6" male couplings have pin-lugs. Will require clamps to attach to hose.

  • WIDTH INCHES 2-1/2
  • HEIGHT INCHES 3
  • COLOR FINISH Metal
  • BRAND Apache Hose & Belting
  • CONSTRUCTION Aluminum
  • DESCRIPTION Male
  • LENGTH INCHES 2-1/2
  • MANUFACTURERS PART NUMBER 43075500
  • PACKAGE QUANTITY 1
  • SIZE 2
  • WEIGHT LBS 0.26
  • COUPLING SIZE 2"
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 30, 2014

    2" Aluminum Male Short Shank Coupling
    Your review:
    The additional fittings were great for the hose we already had.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 43075500 2" Aluminum Male Short Shank Coupling

Apache 43075500 2" Aluminum Male Short Shank Coupling

Item #: WBB553156

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant