Apache 48016998 1/4" - 5/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band
|
Questions & Answers (0)
Product Description
Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 5/16" hex head screw constructed from stainless steel as well.
PRICE
$0.53
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Height | 1/4 in |
| Band Size | 5/16 |
| Max Clamping Diameter | 5/8 in |
| Clamping Diameter | 1/4 to 5/8 in |
| Min Clamping Diameter | 1/4 in |
Product Details
| Type | Worm Gear Clamp |
| Color | Silver |
| Band Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Micro Worm Gear Clamp |
| Manufacturers Part Number | 48016998 |
| Brand | Apache Hose & Belting |