Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :T9FB513473

MPN #: 35725

B20HSP All 300 Series Stainless Worm Gear Hose Clamp, 3/4" - 1-3/4" Clamping Dia. 10-Pack

Product Description
B20HSP All 300 Series Stainless Worm Gear Hose Clamp, 3/4" - 1-3/4" Clamping Diameter 10-Pack

The high quality 300 series 1/2" band and housing are matched with a 300 series 5/16" hex head screw. This clamp is highly corrosion resistant, well suited for marine applications and is low in magnetic permeability. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque specifications.

PRICE
$34.95

Min. purchase quantity is 7
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Weight0.5 lbs
Max Clamping Diameter1-3/4 in
Clamping Diameter3/4 to 1-3/4 in
Min Clamping Diameter3/4 in
Max Diameter9/16 in
SAE Sizes20

Product Details

TypeHose Clamp
Band Material300 Stainless Steel
Package Quantity10
DescriptionHose Clamp
Manufacturers Part Number35725
BrandPrecision Brand