Take 15% off your entire order!

Offer applied at checkout

Apache 43082031 4-3/8" - 4-3/4" Stainless Steel Ultra T-Bolt Clamp (UT - 438)

Apache 43082031 4-3/8" - 4-3/4" Stainless Steel Ultra T-Bolt Clamp (UT - 438)

Item #: WBB553361

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.41

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Apache 43082031 4-3/8" - 4-3/4" Stainless Steel Ultra T-Bolt Clamp (UT - 438)

All stainless steel construction. T-bolt is threaded the entire length to allow for maximum range of size and tension. Clamp will handle high torque, creating even sealing pressure around the coupling shank. Includes nylon locking nut. Note: Due to possible fluctuations in hose O.D., each individual installation should be checked.

Product Specifications

  • HEIGHT INCHES3/4
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • BAND CONSTRUCTIONStainless Steel
  • CLAMPING DIAMETER INCHES4-3/8 to 4-3/4
  • LENGTH INCHES6
  • MANUFACTURERS PART NUMBER43082031
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.17
  • MINIMUM CLAMPING DIAMETER INCHES4-3/8
  • MAXIMUM CLAMPING DIAMETER INCHES4-3/4
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 16, 2014

    Very strong
    Your review:
    I used these on a flyboard I made to clamp a 4 inch drainage hose to back of jet ski. Very hi volume hi pressure. So far so good! they don't rust you can really wrench them down tight.
Product Q & A

There are no questions for this product.

Popular item in this category

Apache 43082336 3-5/8" - 3-13/16" Stainless Steel H.D. Super Clamp w/ 15/16" Wide Band

Item #: B553425

Not Yet Rated

Usually ships in 7 to 10 days

$4.14

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 43082031 4-3/8" - 4-3/4" Stainless Steel Ultra T-Bolt Clamp (UT - 438)

Apache 43082031 4-3/8" - 4-3/4" Stainless Steel Ultra T-Bolt Clamp (UT - 438)

Item #: WBB553361

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant