Cone Sign- Keep Left, Black On Orange W/ Arrow, One Sided - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Cone signs are injection molded out of ABS plastic providing for a consistent durable product. Signs will fit any manufacturers traffic cone as well as our sport cones. Sign Reads "Keep Left" w/ Arrow. One Sided.
PRICE
$82.50 Sold in packages of 5 / $16.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 10-1/2 in |
| Height | 10-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Style | One Sided |
| Type | Cone Sign |
| Material | Plastic |
| Color | Orange |
| Manufacturers Part Number | 03-550-AKL |
| Brand | Cortina Safety |