Interion by Global Industrial
Model # :WB277442BK
Interion® All Steel Bookcase 36"W x 12"D x 84"H, Black, 7 Openings
|
Questions & Answers (0)
Product Description
Interion® All Steel Bookcase 7 Openings 36"W x 12"D x 84"H Black
The Interion® By Global Industrial All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4" increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36"W x 12"D. Weight capacity per shelf is 90 lbs. This unit comes with 7 dividers. Easy Assembly.
The Interion® By Global Industrial All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4" increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36"W x 12"D. Weight capacity per shelf is 90 lbs. This unit comes with 7 dividers. Easy Assembly.
PRICE
$465.95
1
1
Backordered, expected around 11/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 84 in |
| Weight | 114 lbs |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 90 lbs |
| Number of Adjustable Shelves | 5 |
| Color | Black |
| Mobile or Stationary | Stationary |
| Number of Shelves | 7 |
| Material | Steel |
| Number of Compartments | 7 |
| Package Quantity | 1 |
| Manufacturers Part Number | 277442BK |
| Brand | Interion by Global Industrial |