Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :T9AB598734

MPN #: 972

Libman Commercial Large Looped-End Wet Mop Head - 972 - Pkg Qty 6

Product Description
  • 4-ply, 100% cotton yarn.
  • Looped-end with 1/2" tail band.
  • 1-1/4" cloth head band.
PRICE
$53.70  Sold in packages of 6 / $8.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Mop Head Size20 oz.
SizeLarge

Product Details

TypeLooped-End
MaterialCotton Blend
Package Quantity6
ColorWhite
Manufacturers Part Number972
BrandLibman Commercial