Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251583

MPN #: 1793

Libman Commercial 28 Oz. Looped-End Wet Mop Head, White - Pkg Qty 12

Product Description
Break-in by soaking overnight. Ideal for general floor cleaning. Cotton provides excellent absorbency. Long fibers provide maximum efficiency to shorten cleaning time. Considered the highest quality, best value style. Has up to 8 times longer life and does a much better job in shorter time, reducing labor by as much as 50%.

Features:
  • 4-ply, recycled post-industrial cotton blend
  • 1.25" cloth head band
  • 50% recycled post-industrial polyester adds strength, reduces linting/fraying, and reduces break-in period
  • Looped-end with 1/2" tail band to provide more durability and will not tangle
Use and Care: Dip mop in cleaning solution, wring thoroughly and begin cleaning. Stand mop upright and air dry. If desired, machine wash in mesh bag to prevent tangling at a temperature less than 160° F. Do not use bleach or fabric softener. Tumble dry at less than 150° F. Remove from dryer while still damp and air dry.

Commercial End Use: MRO, Plant & Warehouse; Janitorial & BSC; Office Products; Government & Military; Hospitality; Health Care & Assisted Care; Housekeeping & Maid Service; Education; Foodservice



PRICE
$106.80  Sold in packages of 12 / $8.90 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width8 in
Mop Head Size28 oz.
SizeX-Large

Product Details

TypeLooped-End
MaterialCotton
Package Quantity12
ColorWhite
Manufacturers Part Number1793
BrandLibman Commercial