+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Beautifully upholstered In black LeatherPlus. LeatherPlus is leather that is polyurethane infused for added softness and durability. Passive ergonomic seating with built in lumbar support. Upright locking position. Pneumatic seat height adjustment. Adjustable tilt tension control. Large 27" nylon base for greater stability. Hooded double wheel casters.
Product Specifications
- BRANDInterion® By Global Industrial
- WIDTH INCHES27
- DEPTH INCHES27
- HEIGHT INCHES44
- STYLEExecutive Chair
- ASSEMBLYUnassembled
- BACK WIDTH INCHES21
- BACK HEIGHT INCHES26-1/2
- BACK TYPEHigh Back
- DESCRIPTIONExecutive Office Chair
- SEAT WIDTH INCHES20
- SEAT DEPTH INCHES19
- MANUFACTURERS PART NUMBERB8106
- SEAT COLORBlack
- SEAT CONSTRUCTIONLeather
- FRAME COLORBlack
- FRAME CONSTRUCTIONNylon
- NUMBER OF SEATS1
- LIMITED WARRANTY6 Years
- ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
- MINIMUM SEAT HEIGHT18
- MAXIMUM SEAT HEIGHT21-1/2
- CAPACITY LBS.275
- BASE5 Legged
- CASTERSYes
- ARM TYPEFixed
- MAS GREEN CERTIFIEDYes
- CAL117 CERTIFIEDYes
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: JUSTIN
Date: March 09, 2020
-
Reviewer: Anonymous
Date: November 14, 2019
Your review:
The Chairs we received were easily assembled, and are very comfortable. They seem to be very durable. If and when we need more we will definatly be ordering again -
Reviewer: Anonymous
Date: May 06, 2016
Your review:
Good deal for the price-fairly comfortable.
Product Q & A
There are no questions for this product.
Popular item in this category
Boss Office Chair with Arms - Leather - Mid Back - Black
Item #: B693090
Free Shipping
Usually ships in 2 to 5 days
$90.95

Interion® Executive Office Chair with Arms - Leather - High Back - Black
$91.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories