Funnel King® Multi-Use Mat Boot Tray - 40098
|
Questions & Answers (0)
Product Description
Funnel King® Multi-Use Mat Boot Tray is constructed of heavy-duty polypropylene and is ideal for use in the home, RV, garage, car, trunk, boat and more. This multi-purpose tray is not only durable and convenient but it also helps protect marine craft and trunks against gas/oil can spills.
Overall Dimensions :25"W x 16"L x 3/4"D
Overall Dimensions :25"W x 16"L x 3/4"D
PRICE
$16.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 25 in |
| Depth | 3/4 in |
Product Details
| Capacity | 1 Gallon |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Multi-Use Boot Tray |
| Color | Black |
| Manufacturers Part Number | 40098 |
| Brand | Funnel King |