Features:
- Combines the absorbency of paper with leakproof plastic.
- Prevent moisture from leaking through.
- Measures 16" x 22"
Weights & Dimensions
| Thickness | 0.6 mm |
Product Details
| Type | Case |
| Material | Paper |
| Package Quantity | 500 Covers/Case |
| Description | Floor Mat |
| Color | Tan |
| Manufacturers Part Number | PFM-500P |
| Brand | John Dow Industries |