SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Kendall Howard™ 10-32 Rack Screws, Pack of 100

Kendall Howard™ 10-32 Rack Screws, Pack of 100

Item #: WBB655878

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.00 up to 25% OFF

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

Kendall Howard™ 10-32 Rack Screws with Washers, Pack of 50

Kendall Howard™ 10-32 Rack Screws with Washers, Pack of 50

Kendall Howard™ 12U Wall Mount Vertical Rail Kit - Cage Nut

Kendall Howard™ 12U Wall Mount Vertical Rail Kit - Cage Nut

Kendall Howard™ 1U 12" Solid Component Shelf

Kendall Howard™ 1U 12" Solid Component Shelf

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Kendall Howard™ 1U Vented 4-Point Adjustable Shelf

Kendall Howard™ 1U Vented 4-Point Adjustable Shelf

Kendall Howard™ Fan Assembly Kit, 115V / 78 CFM

Kendall Howard™ Fan Assembly Kit, 115V / 78 CFM

Kendall Howard™ High Speed Fan Assembly Kit, 115V / 115 CFM

Kendall Howard™ High Speed Fan Assembly Kit, 115V / 115 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Kendall Howard™ 10-32 Rack Screws - 100 Pack

The Kendall Howard 10-32 Rack Screws are not your everyday hardware store item. These superior, American-made, quality screws should be your only choice for installing rackmount devices such as shelves, cable managers, servers, and other network, A/V and electronic equipment.

  • Quantity: 100
  • 0.75" in length
  • 10-32 pilot point
  • Phillips truss head
  • Packaged in an aluminum tin
  • RoHS compliant
  • Made in the USA

Weights & Dimensions

  • Depth 7/8 in
  • Width 7/16 in
  • Length 3/4 in
  • Height 7/16 in
  • Weight 2 lbs

Product Details

  • Description 10-32 Rack Screws
  • Type Accessories
  • Accessory Type Mounting Hardware
  • Brand Kendall Howard
  • Package Quantity 100
  • Material Steel
  • Manufacturers Part Number 0100-1-002-01
  • Color Family Black

Warranty

  • Warranty Limited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kendall Howard™ 10-32 Rack Screws, Pack of 100

Kendall Howard™ 10-32 Rack Screws, Pack of 100

Item #: WBB655878

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kendall Howard™ 10-32 Rack Screws, Pack of 100
    Kendall Howard™ 10-32 Rack Screws, Pack of 100
    Kendall Howard™ 10-32 Rack Screws, Pack of 100
    Kendall Howard™ 10-32 Rack Screws, Pack of 100
    Kendall Howard™ 10-32 Rack Screws, Pack of 100
    Kendall Howard™ 10-32 Rack Screws, Pack of 100
    Kendall Howard™ 10-32 Rack Screws, Pack of 100
    Kendall Howard™ 10-32 Rack Screws, Pack of 100
    Kendall Howard™ 10-32 Rack Screws, Pack of 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant