x

Take 15% off your entire order!

Offer applied at checkout

+

TPI Variable Heat Control for Quartz Electric Infrared Heaters 4459402

TPI Variable Heat Control for Quartz Electric Infrared Heaters 4459402

Item #: WBB655936

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Variable Heat Control for Quartz Electric Infrared Heaters

  • Solid state variable device controls heat loads up to 15 Amps
  • 120/208/240 Volt "In-Line" Controller
  • Built in On/Off knob switch with positive "off" and surface plate included
  • Designed for a 2" x 4" electrical wall box mounting (not supplied)
  • Must be mounted in a protected area
  • Can only operate Fostoria Quartz Tube Infrared Heaters
  • 1 Year Limited Warranty


  • BRAND TPI
  • LENGTH INCHES 3
  • WIDTH INCHES 5
  • HEIGHT INCHES 5
  • WEIGHT LBS 3
  • CONSTRUCTION Stainless Steel
  • MANUFACTURER PART# VHC15
  • VOLTAGE 120 / 208 / 240
  • DESCRIPTION Indoor / Outdoor Use
  • LIMITED WARRANTY YEARS 1
  • AMPS HIGH 15
  • COLOR Brown
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ALYSSA

    Date: January 27, 2020

    Great temp control
    Your review:
    It is great to have control of individual heaters. It allows you to adjust the heat needed very easily.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI Variable Heat Control for Quartz Electric Infrared Heaters 4459402

TPI Variable Heat Control for Quartz Electric Infrared Heaters 4459402

Item #: WBB655936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TPI Variable Heat Control for Quartz Electric Infrared Heaters 4459402
    TPI Variable Heat Control for Quartz Electric Infrared Heaters 4459402
    TPI Variable Heat Control for Quartz Electric Infrared Heaters 4459402
    TPI Variable Heat Control for Quartz Electric Infrared Heaters 4459402
    TPI Variable Heat Control for Quartz Electric Infrared Heaters 4459402
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant