Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB1191172

MPN #: OCH57240VSSE

TPI Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 240V, 5-3/8"W x 6-1/2"H, Silver

Product Description
  • Frosted quartz tube heating element (included)
  • Listed for suspended, totally exposed (outdoor) and indoor spot heating applications
  • Finish: High-temp brown powder coated finish
  • 60° Symmetric Heat Pattern
  • Gold anodized Aluminum reflector and end caps
  • Stainless steel models include an electrical enclosure assembled to the end of the heater housing and (2) 6" long lead wires for direct field connection
  • Two 2' long mounting chains and four S-Hooks included
  • The OCH series can be surfaced mounted using the supplied mounting brackets that allow up to a 45° horizontal tilt adjustment
  • Limited warranty of 1 year


PRICE
$525.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55-3/8 in
Width5-3/8 in
Height6-1/2 in
Weight12 lbs

Product Details

TypeQuartz Infrared Space Heater
ColorSilver
Amperage12.5 A
Wattage3000 W
Voltage240 V
Watts High3000 W
MaterialStainless Steel
Phase1
Manufacturers Part NumberOCH57240VSSE
BTU10239 BTU
ThermostatYes
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus