take 10% off our everday low prices!

Offer applied at final checkout

+

Hirsh Industries® 22" Deep Vertical File Cabinet 4-Drawer Letter Size Black

Hirsh Industries® 22" Deep Vertical File Cabinet 4-Drawer Letter Size Black

Item #: WBB691032

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Putty
  • Black

Black

$274.00 up to 39% OFF

Price: $166.95

Save $8.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hirsh Industries® 22" Deep Vertical File Cabinet 4-Drawer Letter Size Black

22" Deep Commercial Grade Vertical File Cabinets: Commercial Grade quality - designed for intensive use. Three-piece ball-bearing slide suspension allows maximum drawer extension. Core-removable lock allows optional one-key convenience for multiple files. High-side drawers accept hanging file folders, eliminating the need for additional accessories. Heavy-duty steel construction with aluminum handles and label holders. Baked-on enamel finish in industry standard black, putty, and light gray colors. Meets or exceeds ANSI/BIMFA standards. Limited lifetime warranty. This product is made from 33% post-consumer materials.

Product Specifications

  • BRANDHirsh Industries®
  • MANUFACTURERS PART NUMBER17892
  • WIDTH INCHES15
  • DEPTH INCHES22
  • HEIGHT INCHES52
  • MINIMUM WIDTH INCHES15
  • MINIMUM DEPTH INCHES22
  • MINIMUM HEIGHT INCHES52
  • MAXIMUM WIDTH INCHES15
  • MAXIMUM DEPTH INCHES 22
  • MAXIMUM HEIGHT INCHES52
  • WEIGHT LBS64
  • COLOR FINISHBlack
  • COLOR FAMILYBlack
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY4
  • ASSEMBLYAssembled
  • LOCKIncluded
  • DESCRIPTION22"D Vertical File
  • TYPELetter Size
  • CERTIFIED/APPROVEDANSI/BIFMA Standards
  • LIMITED WARRANTYLimited Lifetime
  • CABINET FILE SIZELetter Size
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Hirsh Industries® 25" Deep Vertical File Cabinet 4-Drawer Letter Size - Black

Item #: WBB691032

Not Yet Rated

Usually ships in 5 to 8 days

$196.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Hirsh Industries® Commercial File Caddy

$20.75

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hirsh Industries® 22" Deep Vertical File Cabinet 4-Drawer Letter Size Black

Hirsh Industries® 22" Deep Vertical File Cabinet 4-Drawer Letter Size Black

Item #: WBB691032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hirsh Industries® 22" Deep Vertical File Cabinet 4-Drawer Letter Size Black
    Hirsh Industries® 22" Deep Vertical File Cabinet 4-Drawer Letter Size Black

    Be the first to know about our special deals and events!

    Top