The H15 or 1500 Lbs. Capacity H-stand support may be used with 16" BF (Between the Frame) gravity skatewheel, gravity roller (2-1/2" and 3-1/2" frames), and powered belt conveyor. The H-stand is used for permanent, as opposed to portable conveyor installations. Heights listed are to the top of support. Supports ship unassembled.
H-Stand Support for Ashland 18" OAW Skatewheel & 16" BF Roller Conveyor - 19-1/2" to 31"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Weight Capacity | 1500 lbs |
| Weight | 13.8 lbs |
| Min Leg Height | 19-1/2 in |
| Max Leg Height | 31 in |
| Between Frame Width | 16 in |
| Adjustable Height | 19-1/2 to 31 in |
| Compatible with Conveyor Frame Size | Ashland 2-1/2" x 1" Skatewheel & Roller Conveyor; 3-1/2" x 1-3/8" Roller Conveyo |
Product Details
| Assembly Required | Yes |
| Type | H-Brace Support |
| Color | Green |
| Style | For Ashland 18" OAW Skatewheel & 16" BF Roller Conveyors |
| Capacity | 1,500 Lbs. |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 34498 |
| Conveyor Section | H-Stand |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |