Take 15% off your entire order!

Offer applied at checkout

Pentel® EnerGel Liquid Retractable Gel Ink Pen, Metal Tip, Refillable, 0.7mm, Blue Ink

Pentel® EnerGel Liquid Retractable Gel Ink Pen, Metal Tip, Refillable, 0.7mm, Blue Ink

Item #: WBB788830

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.19

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pentel® EnerGel Liquid Retractable Gel Ink Pen, Metal Tip, Refillable, 0.7mm, Blue Ink

EnerGel Liquid Gel Pen delivers the ultimate writing experience with a stainless steel tip and super-smooth blend of liquid and gel inks that glide across paper. Vivid, quick-drying ink is great for left-handed writers. Acid-free ink formula is excellent for everyday notes, yet safe for vital documents. 0.7mm medium metal tip conveniently retracts to protect pockets and purses. Grip is latex-free. Refillable with Pentel's LRN7 needle and LR7 metal tip refill cartridges. Acid-Free Ink/Quick-Drying Ink/Rubber Grip/Latex-Free Grip.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDPentel®
  • DESCRIPTIONEnerGel Liquid Gel Pen
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBERPENBL77C
  • PACKAGE QUANTITY1/Pack
  • STYLERollerball Pen
  • TYPEPen
  • POINT TYPEMedium
  • RETRACTABLEYes
  • REFILLABLEYes
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Blue
  • PACK SIZE1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pentel® EnerGel Retractable Gel Pen, Refillable, Metal Tip, 0.7mm, Blue Ink

Item #: B788810

Not Yet Rated

Ships same day.

$2.19

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pentel® EnerGel Liquid Retractable Gel Ink Pen, Metal Tip, Refillable, 0.7mm, Blue Ink

Pentel® EnerGel Liquid Retractable Gel Ink Pen, Metal Tip, Refillable, 0.7mm, Blue Ink

Item #: WBB788830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant