Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Fluidmaster

Model # :WBB796103

MPN #: B6W72

Fluidmaster B6W72 Dishwasher Water Supply Connector 3/8 In. Compression X 72 In - Braided SS

Product Description
Fluidmaster B6W72 Dishwasher Water Supply Connector, 72"L

Fluidmaster dishwasher water supply connectors are built to last. Made of a tough polymer core covered with braided stainless steel wire, these connectors exceed code requirements for durability. They also have a large inside diameter for higher flow capacity. The new kits also come with a hose fitting that works on all the new dishwashers.

  • Includes dishwasher elbow(s)
  • Exceptional flexibility for fast, easy installation
  • Won't kink or crease, even in the tightest of spaces
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors
CLEARANCE PRICE
$9.50

was $19.50
Save $10.00 (51%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Inlet Connection3/8 in
Connection Size3/8 X 3/8 in
Outlet Connection3/8 in

Product Details

TypeDishwasher Supply
Outlet Connection TypeCompression
ColorSilver
IncludesElbow
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberB6W72
Inlet Connection TypeCompression
BrandFluidmaster