Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




THEWORKS

Model # :WBB3076391

MPN #: SL123

THEWORKS® SS Faucet Supply line - 3/8" OD x 1/2" FIP x 20"

Product Description
  • 1/2 in. FIP x 3/8 in. O.D. Compression
  • Can be used in potable water supplies
  • Compatible with hot and cold water
  • Flexible hose bends freely and does not kink or crimp
  • Easy to install
  • Working pressure: 125 psi
  • Working temperature: 40-180°F
  • Lead free compliant
  • NSF/ANSI 61 certified, conform to ASME A112.18.6 Standards


PRICE
$6.40

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Inlet Connection1/2 in
Working Pressure125 psi lbs
Outlet Size3/8 in
Inlet Size1/2 in
Outlet Connection3/8 in

Product Details

Operating Temperature Range40-180 F
Outlet Connection TypeFIP
MaterialStainless Steel + PV + Lead Free Brass
Package Quantity1
Manufacturers Part NumberSL123
Inlet Connection TypeFIP
BrandTHEWORKS