x

Take 15% off your entire order!

Offer applied at checkout

TPI Replacement Quartz Tube for FFH912B Infrared Heater 671-3454 450W 120V

TPI Replacement Quartz Tube for FFH912B Infrared Heater 671-3454 450W 120V

Item #: WBB820320

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.20

Save $3.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TPI Replacement Quartz Tube for FFH912B Infrared Heater 671-3454 450W 120V

Features:
  • 5/8" Diameter frosted quartz envelope
  • Nickel-Chromium alloy coiled element with porcelain end caps and pigtailed termination
  • Color temperature emitted: approx 1800°F (bright orange glow)
  • Approximately 60% radiant effiency
  • Fast heat-up/cool-down
  • Moisture resistance: High
  • Mechanical ruggedness: Good


  • BRAND TPI
  • LENGTH INCHES 30
  • WIDTH INCHES 8
  • HEIGHT INCHES 8
  • WEIGHT LBS 3
  • MANUFACTURER PART# 6713454
  • VOLTAGE 120
  • WATTS HIGH 450
  • KILOWATTS 0.45
  • AVERAGE LIFE HOURS 5000
  • FOR USE WITH FFH912B
  • LISTING, RATING, CERTIFICATION cETLus
  • LIMITED WARRANTY YEARS 1
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 21, 2016

    replacemnt bulb
    Your review:
    the bulb fit as expected and works perfectly.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI Replacement Quartz Tube for FFH912B Infrared Heater 671-3454 450W 120V

TPI Replacement Quartz Tube for FFH912B Infrared Heater 671-3454 450W 120V

Item #: WBB820320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant