SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

HG-Grid 8' Main 312-00, White - 30/Case

HG-Grid 8' Main 312-00, White - 30/Case

Item #: WBB873011

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • HG-Grid 8' Main 312-00, White - 30/Case
  • HG-Grid 8' Wall Angle 350-00, White - 30/Case

    $113.95

  • HG-Grid 2' Tee 320-00, White - 60/Case

    $101.95

  • Genesis Smooth Pro PVC Ceiling Tile 740-00, Waterproof & Washable, 2'L X 2'W, White - 12/Case

    $98.95

Price: $292.95

Save $14.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HG-Grid 2' Tee 320-00, White - 60/Case

HG-Grid 2' Tee 320-00, White - 60/Case

HG-Grid 8' Wall Angle 350-00, White - 30/Case

HG-Grid 8' Wall Angle 350-00, White - 30/Case

Grid Max 2' Tee 220-00, Use With 15/16"W Grid, White - Package of 25

Grid Max 2' Tee 220-00, Use With 15/16"W Grid, White - Package of 25

Grid Max 4' Main 210-00, Use With 15/16"W Grid, White - Package of 25

Grid Max 4' Main 210-00, Use With 15/16"W Grid, White - Package of 25

Ceiling Max 8' Runner 119-00, White - 30/Case

Ceiling Max 8' Runner 119-00, White - 30/Case

Genesis Smooth Pro PVC Ceiling Tile 745-00, Waterproof & Washable, 2'L X 4'W, White - 10/Case

Genesis Smooth Pro PVC Ceiling Tile 745-00, Waterproof & Washable, 2'L X 4'W, White - 10/Case

Genesis Printed Pro PVC Ceiling Tile 741-00, Waterproof & Washable, 2'L X 2'W - 12/Case

Genesis Printed Pro PVC Ceiling Tile 741-00, Waterproof & Washable, 2'L X 2'W - 12/Case

Genesis Smooth Pro PVC Ceiling Tile 740-00, Waterproof & Washable, 2'L X 2'W, White - 12/Case

Genesis Smooth Pro PVC Ceiling Tile 740-00, Waterproof & Washable, 2'L X 2'W, White - 12/Case

Genesis Stucco Pro PVC Ceiling Tile 765-00, Waterproof & Washable, 2'L X 4'W, White - 10/Case

Genesis Stucco Pro PVC Ceiling Tile 765-00, Waterproof & Washable, 2'L X 4'W, White - 10/Case

Genesis Printed Pro PVC Ceiling Tile 746-00, Waterproof & Washable, 2'L X 4'W - 10/Case

Genesis Printed Pro PVC Ceiling Tile 746-00, Waterproof & Washable, 2'L X 4'W - 10/Case

Genesis Stucco Pro Ceiling Panel 760-00, Waterproof & Washable, 2'L X 2'W, White - 12/Case

Genesis Stucco Pro Ceiling Panel 760-00, Waterproof & Washable, 2'L X 2'W, White - 12/Case

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

USG 2120 Radar™ Ceiling Panels, Mineral Fiber, White, 24" x 24"

USG 2120 Radar™ Ceiling Panels, Mineral Fiber, White, 24" x 24"

USG 2220 Radar™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24"

USG 2220 Radar™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24"

HG-Grid 8' Main 312-00, White - 30/Case

HG Grid is durable and engineered for high-humidity rooms, class A fire - rated. Made of high-grade PVC that doesn't rust or show scratches. Grid system works with any standard 2ft x 2ft or 2ft x 4ft ceiling tile. Coordinating items include 2ft Cross Tee, model #320-00 or 320-07 and 8ft Wall Bracket, model #350-00 or 350-07, and 8ft Main, 312-00 or 312-07 and hold down clips 300-00 are optional.

Features
  • Engineered for high-humidity or corrosive environments
  • Class "A" Fired Rated
  • Works with most standard 2' X 2' or 2' X 4' ceiling tiles
  • Case Qty: 30


Weights & Dimensions

  • Width 15/16 in
  • Height 2 in
  • Thickness 2 in
  • Length 96 in

Product Details

  • Brand HG-Grid
  • Mounting Style Suspended
  • Package Quantity 30
  • Description HG Grid 8' Main
  • Material Vinyl
  • Manufacturers Part Number 312-00
  • Color Family White

Warranty

  • Warranty 25 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HG-Grid 8' Main 312-00, White - 30/Case

HG-Grid 8' Main 312-00, White - 30/Case

Item #: WBB873011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HG-Grid 8' Main 312-00, White - 30/Case
    HG-Grid 8' Main 312-00, White - 30/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant