discount codeFree shipping over 300

Applied at checkout

Atlantic Blowers Filter Monitor Gauge AB-12000

Atlantic Blowers Filter Monitor Gauge AB-12000

Item #: WBB887813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.39

Save $2.11 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Atlantic Blowers Filter Monitor Gauge AB-12000

The Atlantic Blowers filter monitor gauge is a device that if used correctly will show the user when the filter element must be changed. Filter Monitor Gauge measures the differential pressure drop across the filter, and gives a visual representation of whether the element needs to be changed. Once the arrow reach's the red zone the user should then replace the filter element.

For Use With:
    AB-10001, AB-10002, AB-10003, AB-10004, AB-10005, AB-11002, AB-11003, AB-11004, AB-11005

Product Specifications

  • BRANDAtlantic Blowers
  • FOR USE WITHVacuum and Pressure Filter Canisters
  • MANUFACTURERS PART NUMBERAB-12000
  • NPT CONNECTION SIZE INCHES1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atlantic Blowers Filter Monitor Gauge AB-12000

Atlantic Blowers Filter Monitor Gauge AB-12000

Item #: WBB887813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top