Hurricone Battery Pack - BAT1224
|
Questions & Answers (0)
Product Description
Hurricone Battery Pack features a 12V sealed lead acid high rate series with absorbent glass mat technology and a rugged polymetric case and cover for superior performance. 350-500 Charging cycles and 5 amp fuse. Non-spillable. Approved for transport by air, DOT, IATA, FAA, & CAB approved. UL recognized and carries the CE mark.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 7-1/2 in |
| Height | 4-1/2 in |
| Weight | 17 lbs |
Product Details
| Type | Battery |
| Color | Black |
| For Use With | Hurricone Cordless Floor Dryers |
| Voltage | 12 V |
| Material | Metal |
| Description | Battery Pack |
| Package Quantity | 1 |
| Manufacturers Part Number | BAT1224 |
| Brand | Hurricone |
Compliance & Certifications
| Certifications | DOT, IATA, FAA, & CAB, UL, CE |