
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
The perfect tool for cleaning inaccessible and hard-to-reach areas, "Long John" safety air guns are used for blowing floor debris, cleaning masonry forms, tanks, ovens, molds, and rafters, as well as machinery and storage areas. Efficient venturi nozzle boosts thrust up to 200% over conventional air guns, yet limits static pressure to less than 30 psi should the tip become blocked. Ergonomic, Classic+ pistol grip-style handle provides maximum user comfort.
Weights & Dimensions
- Width 15/16 in
- Diameter 16-1/2 in
- Extension Length 12 in
- Height 6-7/16 in
- Weight 0.85 lbs
Product Details
- Incoming Air Line Pressure 100 psig
- Thrust 2 lb-ft
- Air Consumption 34 CFM
- Description Long John Safety Air Gun
- Min Compressor Size 7.5 HP
- Air Inlet Thread Size (NPT) 1/4" in
- SCFM 34
- Type Safety Air Guns
- For Use With 1/4" NPT Connector
- Brand Guardair Corporation
- PSI 100 psi
- Series Classic+
- Material Metal
- Style Long John
- Manufacturers Part Number 75LJ012AAUS
- Noise Output 109 dBA
- Color Family US Flag/Metalic
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: March 20, 2014
Product Q & A
There are no questions for this product.
Accessories

Guardair 75LJ012AAUS, Long John US Flag Safety Air Gun 75LJ012AAUS, 12" Ext., 34 SCFM
$48.95
- Product Information
- Customer Review
- Product Q&A
- Accessories