- Designed and manufactured to exacting standards
- Closed/sealing type chucks
- Not for use with an inflator gauge
- Maximum air pressure of 150 pounds per square inch
- 1/4" hose inside diameter
Milton 695 1/4" ID Hose Barb Air Chuck
Write a Review
|
Questions & Answers (0)
Product Description
1/4" ID single head barbed air chuck has a closed sealing type for use on an airline. These are not for use with an inflator gauge. Maximum pressure of 150 PSI.
PRICE
$6.30
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4IN |
| Width | 0.61 in |
| Depth | 2.25 in |
| Height | 0.61 in |
| Weight | 0.1 lbs |
| Connection | 1/4" ID Hose Barb ga |
Product Details
| Material | Diecast Zinc |
| Description | Hose Barb Air Chuck |
| Manufacturers Part Number | S-695W |
| Max PSI | 150 PSI psi |
| Brand | Milton |