Take 15% off your entire order!

Offer applied at checkout

Air-Spade® AUX Handle Assembly HT180, For Air-Spade® 2000 Tool

Air-Spade® AUX Handle Assembly HT180, For Air-Spade® 2000 Tool

Item #: WBB904612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Air-Spade® AUX Handle Assembly HT180, For Air-Spade® 2000 Tool

Provides convenient two-handed operation for Air-Spade® 2000. Mounts on Air-Spade® 2000 barrels and extensions. Swivels and clamps in any desired position.

Product Specifications

  • WIDTH INCHES1-1/2
  • HEIGHT INCHES1-1/2
  • COLOR FINISHBlack
  • BRANDAirSpade
  • CONSTRUCTIONSteel
  • DESCRIPTIONAuxiliary Handle Assembly
  • MANUFACTURERS PART NUMBERHT180
  • TYPEHandle Assembly
  • WEIGHT LBS1.5
  • FOR USE WITHAirSpade 2000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Air-Spade® Handle Repair Kit HT150-1, For Air-Spade® 2000

Item #: B904614

Not Yet Rated

Usually ships in 10 to 13 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$17.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air-Spade® AUX Handle Assembly HT180, For Air-Spade® 2000 Tool

Air-Spade® AUX Handle Assembly HT180, For Air-Spade® 2000 Tool

Item #: WBB904612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant