Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702239

MPN #: HT117

AirSpade HT117 Handle Assembly For Model 2000

Product Description
Handle assembly for AirSpade 2000. Comfortable, ergonomic design provides superior grip. Rugged, lightweight aluminum/steel construction. Dead-man trigger ensures safe operation.

Features:
  • Ergonomic, pistol-grip style handle with soft rubber grip
  • Comfortable, dead-man trigger
  • Trigger guard
  • Integral air pressure gauge
  • Inlet: Chicago style connector
  • Outlet: Female threaded connection


PRICE
$585.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width6 in
Height2.55 in
Weight3 lbs

Product Details

TypeAirSpade 2000 Handle Assembly
MaterialMetal with Rubber Grip
ColorBlack
Manufacturers Part NumberHT117
Air Inlet Thread Size (NPT)3/4 in
For Use WithAirSpade 2000
BrandAirSpade