Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702207

MPN #: ASU4000HA

Utility AirSpade ASU4000HA 4000 Handle Assembly

Product Description
With its innovative design, the Utility AirSpade 4000 Handle Assembly sets a new standard for utility worker safety and comfort. Rugged, lightweight aluminum body and comfortable, ergonomic grip minimizes fatigue. Full size grip opening accommodates linesman's gloves. Dead-man trigger ensures safe operation. Trigger guard prevents accidental activation. Retractable stabilizer bar provides superior operator control. Integral pressure gauge ensures optimal digging performance.

Features:
  • Rugged, lightweight aluminum body
  • Plastic-coated, ergonomic grip Steel, plastic-coated dead-man trigger
  • Integral pressure gauge
  • Retractable, insulated stabilizer bar
  • Inlet: 3/4" FNPT
  • Outlet: Female threaded connection

PRICE
$639.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.5 in
Width8.25 in
Height0.625 in
Weight5 lbs

Product Details

TypeUtility AirSpade ASU4000HA 4000 Handle Assembly
MaterialAluminum Body
DescriptionUtility AirSpade ASU4000HA 4000 Handle Assembly
ColorBlack/Gray
Manufacturers Part NumberASU4000HA
Air Inlet Thread Size (NPT)3/4 in
For Use WithAirSpade 4000
BrandAirSpade